52"H FlexBollard - Concrete Installation - Yellow Cover/Red Tapes
|
Questions & Answers (0)
Product Description
FLEXIBLE BOLLARD SYSTEMS WITH OR WITHOUT SIGN POSTS
52 Bollard Flex System - Concrete Mount
FlexBollards deter vehicle impact with rigid bollard appearance, Impact-resistant with 360° of flexibility, Available in 7" and 4.5" diameters-UV Resistant HDPE. Takes minutes to install with no special tools required. Bollard delineates when hit to absorb impact and eliminate cost and damage to parking lot surface and vehicles. Bollard post is made with 7 diameter polyethylene with two strips of 3M™ reflective tape for high visibility. Heavy duty carbon spring and sturdy 9"x9" 7 gauge steel mounting plate, all mounting hardware included. Inner post diameter 1-5/8", .055" thickness 17 gauge. All assembly and mounting hardware included. 1 Year Limited Warranty.
PLEASE NOTE: This model is for Concrete Installation. Also Available in Natural Ground Installation and Asphalt Installation.
52 Bollard Flex System - Concrete Mount
FlexBollards deter vehicle impact with rigid bollard appearance, Impact-resistant with 360° of flexibility, Available in 7" and 4.5" diameters-UV Resistant HDPE. Takes minutes to install with no special tools required. Bollard delineates when hit to absorb impact and eliminate cost and damage to parking lot surface and vehicles. Bollard post is made with 7 diameter polyethylene with two strips of 3M™ reflective tape for high visibility. Heavy duty carbon spring and sturdy 9"x9" 7 gauge steel mounting plate, all mounting hardware included. Inner post diameter 1-5/8", .055" thickness 17 gauge. All assembly and mounting hardware included. 1 Year Limited Warranty.
PLEASE NOTE: This model is for Concrete Installation. Also Available in Natural Ground Installation and Asphalt Installation.
PRICE
$559.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 52 in |
| Weight | 13 lbs |
| Gauge | 17 ga |
| Base Dimensions (W x L) | 9 x 9 |
| Diameter | 7 in |
Product Details
| Assembly Required | Yes |
| Type | Flexible Bollard |
| Tape Color Family | Red Reflective |
| Color | Yellow |
| Series | FlexBollard |
| Hardware Included | Yes |
| Includes | Mounting Plate, Mounting Hardware |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | B52-C-Y/R |
| Compatible Surface | Concrete |
| Shape | Round |
| Brand | FlexPost |
Warranty
| Warranty | 1 yr |