Allegro 7103-GEL FlexGel Knee Pads, 1-Pair
Write a Review
|
Questions & Answers (0)
Product Description
Designed with a large abrasion-resistant poly cap, the silica gel insert cushions and protects the knee cap by dispersing pressure that can build from hours of kneeling. 1 1/2" Nylon reinforced elastic dual straps and hook and loop closures offer durability and stability, not to mention comfort and flexibility. Excellent for non-slip, hard surface work environments.
PRICE
$34.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Knee Pads |
| Color | Blue |
| Cap Material | Rubber, Nylon |
| Strap Material | Nylon Reinforced Elastic |
| Style | Soft |
| Number of Straps | 2 |
| Includes | Knee Pads |
| Closure Type | Hook And Loop |
| Material | Rubber, Nylon |
| Description | FlexGel Knee Pads |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 7103-GEL |
| Brand | Allegro Industries |