Features:
- Great weather and water resistance
- Good oil resistance
- Easy side to side movement
- Contour shape makes for better comfort
- Ribbed to minimize slippage
- Lightweight and low profile
- Good to use in slippery environments
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Knee Pads |
| Color | Black |
| Cap Material | Rubber |
| Strap Material | Nylon Reinforced Elastic |
| Style | Soft |
| Number of Straps | 1 |
| Includes | Knee Pads |
| Closure Type | Hook And Loop |
| Material | Rubber |
| Description | Economy Contour Knee Pads |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 7100-02 |
| Brand | Allegro Industries |