DAP® ULTRA CLEAR™ Flexible All Purpose Waterproof Sealant- 10.1oz, Crystal Clr-7079818388 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
High performance ultra elastic, ultra clear sealant ideal for sealing a wide variety of surfaces and projects. crystal clear, allowing surface beauty to shine through and providing a seamless finish. Will not yellow, crack, crumble, chalk or break down over time, providing a 100% waterproof and weatherproof seal. It adheres to wet or damp surfaces, is water/rain ready immediately and has strong multi-surface adhesion. Stays flexible and crackproof even in cold weather, for a longlasting durable seal. Paintable. Interior/exterior use.
PRICE
$213.00 Sold in packages of 12 / $17.75 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10.1 oz. |
Product Details
| Manufacturers Part Number | 7079818388 |
| Package Quantity | 12 |
| Description | Flexible All Purpose Waterproof Sealant |
| Color | Crystal Clear |
| Brand | DAP Products |