Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lapping Film

104 Results

Lapping Film

Lapping Film
Lapping film is used for polishing and finishing in metalworking, manufacturing, and other industrial applications. Lapping film sheets feature abrasive surfaces made with high-quality materials like diamond particles, aluminum oxide, and more. Lapping film is available in a range of grits and grades to accommodate various materials, including plastic, aluminum, brass, and more.
CompareImageAbrasive MaterialColorSeriesLengthWidthGritModel #Price
3M™ Lapping Film 261X 8-1/2" x 11" Aluminum Oxide 9 Micron - Pkg Qty 200
Aluminum Oxide
Blue
261X
11 in
8-1/2 in
9 Micron
WBB1773474$2.31 ea.
3M™ Lapping Film 461X 4" x 150' x 3" Silicon Carbide 15 Micron Grit - Pkg Qty 4
Silicon Carbide
Gray
461X
150 ft
4 in
15 Micron
WBB1798213$149.95 ea.
3M™ Lapping Film 266X 8-1/2" x 11" Aluminum Oxide 9 Micron - Pkg Qty 200
Aluminum Oxide
Blue
266X
11 in
8-1/2 in
9 Micron
WBB1773324$2.60 ea.
3M™ Diamond Lapping Film 661X 6" x 6" Diamond 1 Micron - Pkg Qty 250
Diamond
Purple
661X
6 in
6 in
1 Micron
WBB1773277$11.25 ea.
3M™ Diamond Lapping Film 668X 9" x 11" Diamond 3 Micron - Pkg Qty 10
Diamond
Pink
668X
11 in
9 in
3 Micron
WBB1773441$52.95 ea.
3M™ Lapping Film 461X 8-1/2" x 11" Silicon Carbide 30 Micron - Pkg Qty 200
Silicon Carbide
Green
461X
11 in
8-1/2 in
30 Micron
WBB1773328$2.46 ea.
3M™ Diamond Lapping Film 661X 4-1/2" X 4-1/2" Diamond 0.50 Micron - Pkg Qty 25
Diamond
Tan
661X
4-1/2 in
4-1/2 in
0.50 Micron
WBB1773265$8.40 ea.
3M™ Diamond Lapping Film 661X 1" x 50' x 3 Diamond 15 Micron Grit
Diamond
Orange
661X
50 ft
1 in
15 Micron
WBB1798054$369.95
3M™ Lapping Film 266X 8-1/2" x 11" Aluminum Oxide 3 Micron - Pkg Qty 200
Aluminum Oxide
Pink
266X
11 in
8-1/2 in
3 Micron
WBB1773482$2.73 ea.
3M™ Lapping Film 461X 8-1/2" x 11" Silicon Carbide 15 Micron - Pkg Qty 200
Silicon Carbide
Gray
461X
11 in
8-1/2 in
15 Micron
WBB1773327$1.94 ea.
Showing 1-10 of 14 results
Polishing Paper

Polishing Paper

Lapping Film Rolls

Lapping Film Rolls
Lapping film rolls are ideal for precision polishing in various industrial settings, including metalworking and manufacturing. Made with high-quality abrasive materials like aluminum oxide and diamond, lapping film rolls can be used to finish or polish surfaces. With a lightweight design, lapping film rolls can easily be transported between work sites. Roll length, width, grade, and grit vary.

Lapping Film Rolls

Lapping Film Rolls
Lapping film rolls are ideal for precision polishing in various industrial settings, including metalworking and manufacturing. Made with high-quality abrasive materials like aluminum oxide and diamond, lapping film rolls can be used to finish or polish surfaces. With a lightweight design, lapping film rolls can easily be transported between work sites. Roll length, width, grade, and grit vary.
Showing 1-10 of 46 results

Lapping Film

Lapping Film
Lapping film is used for polishing and finishing in metalworking, manufacturing, and other industrial applications. Lapping film sheets feature abrasive surfaces made with high-quality materials like diamond particles, aluminum oxide, and more. Lapping film is available in a range of grits and grades to accommodate various materials, including plastic, aluminum, brass, and more.
Showing 1-10 of 14 results
Sanding Belts - Specialty

Sanding Belts - Specialty

Showing 1-10 of 23 results
Finishing Film Backed Belt

Finishing Film Backed Belt