Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB986350

Global Industrial™ Flexible Round Bottom Antistatic Drum Liners 4 mil 100 Units per Case - Pkg Qty 100

Product Description
Anti-Static Liners are for use with Paints, Inks and Sealants.

These cylindrical shaped flexible liners allow for the reuse of drums without the need for time-consuming cleaning. Liners feature a 360° heat seal design that holds light weight and extremely viscous products. Anti-Static liner is specially formulated with an internal agent that dissipates static charges away from potentially flammable products and eliminates dry chemical static cling. Ideal for use with drums used in the bulk processing and packaging of foods, chemicals, pharmaceuticals, adhesives, sealants, coating, inks, dyes, paints, varnishes, colorants, powdered products and more. Round bottom shape design minimizes wrinkles and folds, allowing the complete recovery of valuable product. Pink low-density polyethylene (LDPE) liners are constructed using FDA approved resin. Sold in packages of 100.

Note: Surface Resistivity = 10 to 11 ohms.

PRICE
$890.00  Sold in packages of 100 / $8.90 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height53 in
Thickness4 mil
Diameter38 in

Product Details

Assembly RequiredNo
Capacity55 gal
MaterialPolyethylene
Package Quantity100
DescriptionFlexible Round Bottom Antistatic Drum Liners
ColorClear
Manufacturers Part Number986350
BrandGlobal Industrial