Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB761291

Global Industrial™ First Aid Kit, 10 Person, Plastic Case

Product Description
✓ 81-piece, 10-person kit
✓ Can be mounted or carried if needed on-the-go
✓ Secure housing in plastic case with carry handle

Easily store medical supplies in your facility with the Global Industrial™ First Aid Kit. Ideal for minor accidents and medical emergencies, these first aid kits are encased in a plastic cabinet for secure housing and organized storage of all first aid supplies for up to 10 people. The compact kit can be wall mounted or moved around utilizing its carry handle.

Kit Contents:
  • (16) Adhesive Plastic Bandages, 1" x 3"
  • (6) First Aid/Burn Cream Packets
  • (10) Alcohol Prep Pads
  • (4) Nitrile Exam Gloves
  • (3) Ammonia Wipes
  • (1) Scissors
  • (24) Aspirin Tablets
  • (4) Sterile Eye Pads
  • (1) Cold Pack, 4" x 5"
  • (2) Sterile Gauze Pads, 4" x 4"
  • (1) Conforming Gauze Roll, 2"
  • (3) Sting Relief Wipes
  • (1) Eyewash, 1oz
  • (1) Trauma Pads, 5" x 9"
  • (1) First Aid Guide
  • (1) Triangular Bandage, 40" x 40" x 56"
  • (1) First Aid Tape, ½" x 5yd
  • (1) Tweezers


  • PRICE
    $28.95

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length7-11/16 in
    Width2-3/8 in
    Height4-9/16 in
    Weight1 lbs

    Product Details

    TypeFirst Aid Kit
    Mounting LocationWall
    Number of Pieces81
    Package Quantity1
    Person Count10
    Case MaterialPlastic
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsANSI Z308.1-2009