Global Industrial
Model # :WB708207
Global Industrial™ Polypropylene Disposable Sleeves, 18", 200 Sleeves/Case
Write a Review
|
Questions & Answers (0)
Product Description
The polypropylene and microporous film construction provides dry particle resistance against dust, debris, and other non-hazardous particles. The triple stitched seam improves sleeve strength. Includes an elastic opening for easy sleeve access and removal. Disposable for maintenance ease. Size is 18". Package quantities are 200 Sleeves/Case.
PRICE
$49.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 9 in |
| Weight | 2 lbs |
| Size | One Size |
| Fabric Weight | 27.0 g |
Product Details
| Type | Disposable Sleeve |
| Color | White |
| For Use With | Non-Hazardous Dry Dust |
| Cuff Style | Elastic |
| Style | Elastic Opening |
| Closure Type | Slide On |
| Material | Polypropylene |
| Description | Disposable Sleeves |
| Package Quantity | 200 |
| Manufacturers Part Number | 708207 |
| Brand | Global Industrial |