Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kissler

Model # :WBB3133075

MPN #: 88-3112

Kissler Flexible Stainless Steel Faucet Connector, 12"L, 1/2" x 1/2" FIP x FIP - Pkg Qty 25

Product Description

Braided Stainless Steel Faucet Connector, Made from 304 Stainless that will not rust, 1/2"F x 1/2"F x 12"

PRICE
$137.50  Sold in packages of 25 / $5.50 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/2” F.I.P. x 1/2” F.I.P.

Product Details

TypeFaucet Connector
MaterialStainless Steel
Package Quantity25
DescriptionFlexible Faucet Connector
ColorSilver
Manufacturers Part Number88-3112
For Use WithFaucet
BrandKissler

Compliance & Certifications

ADA CompliantNo