Dominion Faucets Drinking Fountain Bubbler
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 3/8 |
Product Details
| Type | Drinking Fountain Bubbler |
| Includes | Bubbler Assembly |
| Material | Brass |
| Description | Drinking Fountain Bubbler |
| Color | Silver |
| Manufacturers Part Number | 67-0200 |
| For Use With | Drinking Fountains |
| Brand | Dominion Faucets |
Compliance & Certifications
| ADA Compliant | No |
Related Products
Ideal for outdoor recreational areas, school campuses, office complexes, golf courses and more. Outdoor Drinking Fountains are constructed of corrosion resistant 316 stainless steel to withstand blazing sun, wet weather and wear. Vandal resistant bubbler features a hood guard to prevent contamination and tampering. Anti-theft screws secure the access compartments. No electrical power required. Push button activation for ease of use. Fountain is rated for inlet water pressure of 20-105 PSI. This product has a warranty of 1 Year.
Soft Sides® architectural drinking fountains feature softly rounded corners and a Contoured basin designed to provide a splash-resistant surface. Features: Contoured fountain provides an attractive and safe product Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms Stainless steel finish is corrosion resistant and attractive Bottom cover plate conceals plumbing and internal components Rated for indoor or outdoor use
Model PGF8ACSTN is a refrigerated drinking fountain and delivers ambient water. Shall have VersaFilter lll for taste, odor, lead and chlorine reduction. Shall include four push pads to activate the manual flow of water for the cooler. Basin shall be designed to eliminate splashing and standing water. Features: VersaFilter lll is Certified to NSF/ANSI 42 and 53 for lead, cyst, Particulate Class I, chlorine, taste and odor reduction to 4,750 gallons Built-in 100 micron strainer stops particles before they enter the waterway Waterways are lead-free in materials & construction Heavy duty ...
Stone pedestal drinking fountains are used around the world Concrete drinking fountains are made of pre-cast concrete with lead free components including stainless steel receptor, access doors and mounting brackets to provide weather proof and corrosion resistance That's great for outdoor applications. Drinking fountains include vandal resistant screws and double bubbler projector with chrome plated exposed fittings for theft protection and an attractive finish. Smooth, contoured basins with rounded corners and edges helps reduce splatter, ensure proper drainage and prevent standing waste ...
Stone pedestal drinking fountains are used around the world Concrete drinking fountains are made of pre-cast concrete with lead free components including stainless steel receptor, access doors and mounting brackets to provide weather proof and corrosion resistance That's great for outdoor applications. Drinking fountains include vandal resistant screws and double bubbler projector with chrome plated exposed fittings for theft protection and an attractive finish. Smooth, contoured basins with rounded corners and edges helps reduce splatter, ensure proper drainage and prevent standing waste ...