Global Industrial
Model # :WB250966
Global Industrial™ Flip-Up Keyboard & Mouse Tray For Orbit Workstation
|
Questions & Answers (0)
Product Description
Folding Keyboard/Mouse Platform
Platform arm allows convenient storage of keyboard and mouse and folds up or down when not in use. Easily installs on Global Industrial™ Orbit Columns and Posts (sold separately). Made using durable steel. Pullout knob allows 3-position adjustment for up, flat or down positioning. Keyboard platform is adjustable from 5-1/2"D to 9"D. Keyboard platform adjustment allow clamps keyboard in place using 2 hand screw knobs. Includes 18"W x 3-3/4"D padded wristrest for enhanced support. Includes width adjustable mousepad with built-in wristrest. Mousepad measures 8-1/2"W x 10-1/4"D. Includes a mouse holder for convenient storage. Mounting bracket measures 4-3/4"W x 4-1/2"H with mounting holes spaced 2-3/4" apart. Bracket allows installation to Orbit posts or can be mounted to wall. Measures 18"W x 20"D overall. Currently no RoHS statement available.
Platform arm allows convenient storage of keyboard and mouse and folds up or down when not in use. Easily installs on Global Industrial™ Orbit Columns and Posts (sold separately). Made using durable steel. Pullout knob allows 3-position adjustment for up, flat or down positioning. Keyboard platform is adjustable from 5-1/2"D to 9"D. Keyboard platform adjustment allow clamps keyboard in place using 2 hand screw knobs. Includes 18"W x 3-3/4"D padded wristrest for enhanced support. Includes width adjustable mousepad with built-in wristrest. Mousepad measures 8-1/2"W x 10-1/4"D. Includes a mouse holder for convenient storage. Mounting bracket measures 4-3/4"W x 4-1/2"H with mounting holes spaced 2-3/4" apart. Bracket allows installation to Orbit posts or can be mounted to wall. Measures 18"W x 20"D overall. Currently no RoHS statement available.
PRICE
$68.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 20 in |
| Weight Capacity | 11 lbs |
Product Details
| Type | Keyboard Tray |
| Material | Steel |
| Description | Flip Up Keyboard & Mouse Tray |
| Color | Black |
| Manufacturers Part Number | 250966 |
| Collection | Orbit |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |