Flo-Lite Heavy-Duty Rubber Water Hose, 3/4"Dia. x 15′L
Write a Review
|
Questions & Answers (0)
Product Description
The Flo-Lite 100% rubber hot and cold water hose, is a high-quality and versatile solution for your water delivery needs. Crafted from durable rubber and equipped with heavy-duty 3/4" GHT solid brass couplings and a bend restrictor, this hose is designed for long-lasting performance and reliability. Handling hot water of up to 212F, making it suitable for a wide range of applications, whether in industrial or garden settings. This hose ensures efficient and dependable water delivery, offering a practical and dependable solution for all your watering requirements.
PRICE
$18.97
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Hose Diameter | 3/4 in |
| Hose Length | 15 ft |
Product Details
| Style | Heavy Duty |
| Type | Water Hose |
| Material | Rubber |
| Manufacturers Part Number | EX-FLRBW3415 |
| Brand | Flo-Lite |