Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AG-Lite

Model # :WBB3194695

MPN #: ALONE15

AG-Lite® 1" x 15' Hot Water Rubber Hose

Product Description
The AG-Lite® 1 in. x 15 ft. Heavy-Duty Premium Rubber Water Hose is a high-quality hose that is 40% lighter than standard rubber hoses, making it easy to handle and maneuver. Crafted from premium EPDM rubber with reinforced polyester braiding, it's built to last and can handle hot water up to 212F. It maintains flexibility in extreme conditions, ranging from -50F to plus 190F. Whether you're watering your garden or tackling tough outdoor tasks, this hose is a dependable choice for your watering needs.

Features:
  • 10 year unmatched warranty
  • 100% Rubber Construction
  • 3/4 Male + Female GHT Set
  • Polyester Braided
  • 500 PSI Minimum Burst Pressure
  • Kink Resistant
  • Ozone Resistant
  • Abrasion Resistant
  • 4 Finger-grip bend restrictor to avoid damage at ends


PRICE
$57.95

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Hose Diameter1 in
Hose Length15 ft

Product Details

StyleHot Water
TypeWater Hose
MaterialEPDM Rubber
DescriptionHot Water Rubber Hose
Manufacturers Part NumberALONE15
BrandAG-Lite