Flo-Lite Retractable Water Hose Reel w/o Nozzle, 3/4" x 50', Blue
Write a Review
|
Questions & Answers (0)
Product Description
Flo-Lite EX-FLAVGWR3450, a rugged 5/8 In. x 50 Ft. water hose reel engineered for durability and convenience. Designed to accommodate up to 50 Ft. of 5/8 In. hose, the Flo-Lite reel holds your hose securely while protecting it from wear and tear. Whether you're watering plants, washing vehicles, or maintaining outdoor spaces, this reel delivers dependable functionality.
PRICE
$326.59
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 20-1/2 in |
| Hose Diameter | 3/4 in |
| Hose Length | 50 ft |
Product Details
| Style | Retractable |
| Type | Water Hose Reel |
| Material | Steel |
| Manufacturers Part Number | EX-FLAVGWR3450 |
| Brand | Flo-Lite |