Dock Edge Floating Dock Hardware Fastener Kit, 1/Pack - 85-100-F
1 set includes 8 each of 2-1⁄2" x 1⁄2" carriage bolts, lock washers and nuts.
Dock Edge Floating Dock Hardware Fastener Kit, 1/Case - 85-100-F
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 1 in |
| Height | 4-1/2 in |
| Weight | 2 lbs |
Product Details
| Style | Floating |
| Size Type | 1/Pack |
| Material | Steel |
| Package Quantity | 1/Case |
| Description | Hardware Kit |
| Manufacturers Part Number | 85-100-F |
| Brand | Dock Edge |