- Rail Height: 18-1/2" above dock
- Distance to First Step: 11" & 11" between steps
- Step Depth: 2-1/2"
- Step Width: 14"
Dock Edge Dock Ladder 5 Step Fixed ECO Weld Free, Aluminum - 2075-F
Write a Review
|
Questions & Answers (0)
Product Description
These durable ladders have been designed to make a minimum carbon footprint, manufactured with no welding processes involved. Easily assembles in a few minutes with stainless steel fasteners. Wider steps make it better for a sure grip and safe climb.
PRICE
$259.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 4 in |
| Height | 23 in |
| Weight | 15.2 lbs |
| Step Width | 14 in |
Product Details
| Number of Steps | 5 |
| Color | Silver |
| Style | Fixed Eco |
| Capacity | 500 Lbs. |
| Material | Aluminum |
| Description | 5 Step Dock Ladder |
| Package Quantity | 1 |
| Manufacturers Part Number | 2075-F |
| Brand | Dock Edge |