MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 8, 700418
|
Questions & Answers (0)
Product Description
TEMP-ICE 700, Double lined 3/4 coated nitrile Grip & Proof gloves, cold protective. Reinforced Durability to push the limits of cold. Coating 5 times as durable than standard gloves on the market. Excellent grip when handling wet parts. Stay dry when working in wet conditions. Washable until 5 cleaning cycles (see laundering and drying conditions).Suitable for frozen, dry and some fatty foods use according to the French law of November 9th,1994 and to the European Directive CEE 1935/2004. FDA Approved, Standard 21CFR. Color: black. Industries used in: Transportation, Materials Handling, and Utility Work.
PRICE
$15.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Size | M |
| Gauge | 15 ga |
| Grip | Non-Slip Reinforcement |
Product Details
| Application | Cold Weather Protection |
| Back Material | Nitrile Coated |
| Cuff Style | Elastic Knitwrist |
| Cut Resistant | Yes |
| Material | Cotton, Polyester |
| Finger Style | Full Finger |
| Gender | Unisex |
| Manufacturers Part Number | 700418 |
| Waterproof | No |
| Coating Material | Nitrile |
| Cut Level | A2 |
| Brand | MAPA Professional |
| Type | Utility Work Gloves |
| Reflective Tape | No |
| Color | Blue |
| Series | TempIce 700 |
| Palm Material | Non-Slip Grip |
| Closure Type | Slip-On |
| Package Quantity | 1 Pair |
| Lining Material | Thermal Lining |
| Thumb Style | Full |
Compliance & Certifications
| EN 388 | 2 |
| Certifications | CEE 1935/2004, FDA Approved 21CFR |