MAPA ® Temp-Dex 710, Nitrile Palm Coated Thermal Gloves w/ Dots, Light Weight, 1 Pair, Size 11
Write a Review
|
Questions & Answers (0)
Product Description
TEMP-DEX 710, Light weight nitrile palm coated gloves with knit wrist thermal and acrylic liner. High dexterity and thermal protection. Nitrile palm coating has dots for better grip. Thin, anatomically-shaped glove ensures dexterity. Excellent abrasion resistance: longer lasting. FDA Approved, Standard 21CFR. Industries used in: Ceramics, Plastics Industry, and Construction Industry.
PRICE
$11.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Weight | 0.1 lbs |
| Size | 2XL |
| Gauge | 13 ga |
Product Details
| Type | High Heat Gloves |
| Color | Yellow |
| Application | Ceramics, Plastics Industry, Construction Industry |
| Series | TempDex 710 |
| Cuff Style | Elastic Knitwrist |
| Temperature Range | Up To 257 °F |
| Style | Temp-Dex® |
| Palm Material | Nitrile |
| Material | Knit Fabric, Neoprene Coating |
| Usage | Ceramics, Plastics Industry, Construction Industry |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 34710031 |
| Texture | Dots |
| Lining Material | Knit |
| Waterproof | No |
| Coating Material | Nitrile |
| Cut Level | A1 |
| Brand | MAPA Professional |
Compliance & Certifications
| ANSI Heat Level | 2 |
| Certifications | FDA Approved, Standard 21CFR, EN ISO 21420, EN 388 4111X |