Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.H. Hanson

Model # :WBB3183885

MPN #: 21050

C.H. Hanson® Floor Laser Marking Machine, 50W, 110/230V

Product Description
For any user with laser marking needs, C.H. Hanson® lasers are the ultimate solution. The floor model is perfect for all levels of laser experience, having a wide variety of uses without the large footprint of other lasers. The easy to open door allows for quick access to the marking table, with side doors that can be detached to fully integrate the machine into assembly lines. This laser has the power to mark any metal from aluminum to stainless steel, as well as, non-metals such as plastics, denim and organic materials. To ensure optimal marking power every time, the machine comes with an easy to use focus finder system. The machine is run by a user-friendly system, which can create photos, text, barcodes and much more. A 10-inch, touch screen, computer is the brains behind this laser, which mounts directly to the side of the machine cabinet. This system has enough built in storage to hold over 45,000 programs, with 4 external USB ports to hold portable storage drives for increased space.

Features
  • Removable side doors allow for large workpieces and for the machine to be integrated directly into an assembly line. Keyboard and mouse tray allow for easy storage. Pilot laser allows for easy workpiece alignment by showing either a box where the contents will be marked, or it can show the exact text that you wish to mark. Easy to use focus finder enables the user to quickly find the focal point of the laser for precise laser marking
  • Rotary chuck allows for simple marking of round or cylindrical workpieces. The combination of touchscreen computer, wireless keyboard, and mouse allow for quick simple operation. EZCAD 2 provides a simple user friendly operating system with a wide variety of design options
  • Capable to mark brand logos, serialization, and date stamping


PRICE
$35,625.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleLaser
Manufacturers Part Number21050
Motor Voltage110/230 V
For Use WithFloor
DescriptionFloor Laser Marking Machine
BrandC.H. Hanson