Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3231035

MPN #: 727

Sani-Lav® Floor Mount Sink with Double Foot Pedal Valve & Side Splash Guards, 2 GPM

Product Description
Hands-Free Floor Mount Sink. Certified NSF/ANSI 372 low-lead and NSF/ANSI Standard 2 Food Equipment. Hands-Free operation is ideal for use in food service applications. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish. Specially designed knee valves provide easy access to working parts without disconnecting mount or plumbing.

Includes:
  • (1) Floor mount sink – Model 727
  • (1) Double foot pedal valve (bottom mount) with 2 nuts – Model 105L
  • (1) Swivel gooseneck spout with aerator – Model 2003L
  • (1) Connecting tubes for valve to spout connection – Model 1006L
  • (2) Brass fittings with 0.375" male compression and 0.375" male NPT – Model 1008L
  • (1) Strainer assembly with basket – Model 1010

Quick Specs:
  • Outside Dimensions 20" x 17-1/2" x 43-1/2" High
  • Inside Bowl Size 17" x 14" x 7" Deep
  • Back Splash Height 9-1/2"
  • Side Splash Height 9-1/2"
  • Water Activation Double Foot Pedal Valve
  • Flow Rate 2 GPM
  • Inlet Connections 1/2" Male NPT
  • Drain Opening 2"
  • Strainer 1-1/2" Dia. Duo Basket Strainer


PRICE
$1,599.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width17-1/2 in
Height43-1/2 in
Weight53.7 lbs
Basin Depth7 in
Backsplash Height9-1/2 in
Basin Length17 in
Basin Width14 in
Gauge16 ga

Product Details

Flow Rate2 gal/min
TypeWash Sink
ColorSilver
Number of Stations1
Mounting LocationFloor
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part Number727
Faucet Holes1
Handle StyleManual
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo
NSF CertifiedYes