Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3231106

MPN #: 512FK2

Sani-Lav® Floor Mount Wash Station with Double Knee Pedal Valve, Flow Rate of 2 GPM, 16 Gauge

Product Description
Certified NSF/ANSI Standard 2 Food Equipment and NSF/ANSI 372 low-lead Constructed from welded #16 gauge type 304 stainless steel. The front, bottom and back are formed from a single sheet with a rolled rim on front and sides. Exposed surfaces have a blended uniform satin finish. Specially designed knee valves provide easy access to working parts without disconnecting mount or plumbing.

Quick Specs
  • Outside Dimensions 120" x 20" x 45" High
  • Inside Bowl Size 177" x 16-1/2" x 8" Deep
  • Back Splash Height 10"
  • Water Activation Double Knee Pedal Valve
  • Flow Rate 2 GPM
  • Inlet Connections 3/8" Male Compression
  • Drain Opening 2"
  • Strainer 1-1/2" Dia. Duo Basket Strainer
Includes
  • (1) Floor mount wash station – Model 510FK2
  • (1) Leg assembly set
  • (8) Washers and nuts for connection sink to leg assembly set
  • (6) Double knee pedal valve (bottom mount) with 4 nuts – Model 111L
  • (6) Swivel gooseneck spout with aerator – 2003L
  • (6) Connecting tube for valve to spout connection – Model 1006L
  • (12) Fittings, brass, 0.375" male compression and 0.375" male NPT – Model 1008L
  • (6) Mixing check valve – Model 201L
  • (3) Strainer assembly with basket – Model 1010


PRICE
$8,599.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Width20 in
Height45 in
Weight277.2 lbs
Basin Depth8 in
Backsplash Height10 in
Basin Length117 in
Basin Width16-1/2 in
Gauge16 ga

Product Details

Flow Rate2 gal/min
TypeFloor Mount Wash Station
ColorSilver
Number of Stations6
Mounting LocationFloor
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part Number512FK2
Faucet Holes1
Handle StyleKnee Pedal
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo
NSF CertifiedYes