Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sani-Lav

Model # :WBB2159265

MPN #: 56W1

Sani-Lav® 56W1 3-Person Wall Mount Wash Station With Single Knee Pedal Valves

Product Description
SANI-LAV 56W1 3-Person Wall Mount Wash Station With Single Knee Pedal Valves

Constructed from 16-gauge type 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Includes (3) Single Knee Pedal Valves, (3) Swivel Gooseneck Spouts with Aerators, (3) Connecting Tubes and Fittings for Valve to Spout Connection, (3) Mixing Check Valve (1) Strainer Assembly with Basket, Wall-Mounting Brackets, (2) Support Brackets.

For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 56W1-0.5, Global Item # B2159266
PRICE
$2,789.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length64 in
Width25 in
Height18 in
Weight81 lbs
Basin Depth8 in
Backsplash Height10 in
Basin Length60 in
Basin Width16-1/2 in
Gauge16 ga

Product Details

Flow Rate2 gal/min
TypePedestal Wash Station
ColorSilver
Number of Stations3
Mounting LocationWall
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part Number56W1
Faucet Holes1
Handle StyleKnee Pedal
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo
NSF CertifiedYes