Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB2099240

MPN #: 56FFL

Sani-Lav® 56FFL 3-Person Floor Mount Wash Station With Faucets

Product Description
SANI-LAV 56FFL 3-Personfloor Mount Wash Station With Faucets

Constructed from 16-gauge type 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Includes Leg Assembly Set, (3) Chrome-plated faucet with a 10" Swivel Spout and 4" Wing Levers (8" on Center), Wall-Mounting Brackets and (1) Strainer Assembly with Basket.

For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # 54FFL-0.5, Global Item # B2159281
PRICE
$3,809.99

1
1
Expected on or around 09/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length64 in
Width25 in
Height45 in
Weight112 lbs
Basin Depth8 in
Backsplash Height10 in
Basin Length60 in
Basin Width16-1/2 in
Gauge16 ga

Product Details

Flow Rate2 gal/min
TypeWash Station
ColorSilver
Number of Stations3
Mounting LocationFloor
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part Number56FFL
Faucet Holes2
Handle StyleLever
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo
NSF CertifiedYes