Air Science® Floor Mounted Chemical Storage Cabinet, Manual Close, 10 Gal. Cap., 18"Wx18"Dx35"H
Write a Review
|
Questions & Answers (0)
Product Description
White 3/8" thick polypropylene construction offers corrosion and rust resistance for storage of acids and other corrosive chemicals. Free-standing design. Bottom trough provides spill retention. One fixed shelf provided. Door is equipped with padlock hasp for security.
PRICE
$925.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 18 in |
| Height | 35 in |
Product Details
| Lock Type | Padlock Hasp |
| Type | Acid & Corrosive Cabinet |
| Color | White |
| Door Type | Manual Close |
| Handle Type | Pull |
| Capacity | 10 gal |
| Number of Doors | 2 |
| Number of Shelves | 1 |
| Material | Polypropylene |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | HKPPC18T |
| Base Type | Leveling Feet |
| Brand | Air Science |
Compliance & Certifications
| Certifications | OSHA |