Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mighty Line

Model # :WBB3228172

MPN #: DirectionalArrowY24

Mighty Line® Floor Sign Directional Arrow, 24"W x 24"L, 30 Mil, Circle, Yellow

Product Description
Mighty Line® Floor Marking directional arrow yellow 24" wide floor sign. Mighty Line® safety floor signs are a great floor marking tool. Mighty Line® floor signs are perfect solutions for 5s facilities, lean operations, and for warehouse safety 30 Mills Thick.

Features:
  • Withstands your most grueling warehouse traffic
  • Extreme Industrial Grade Polymer Floor Sign
  • 5S and OSHA Floor Sign Safety Standards
  • Easy to clean with any standard floor scrubber, stays colorful unlike paint
  • 5S Kaizen Industrial Facility and Warehouse Efficiency and Safety


PRICE
$43.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24
Width24 in
Weight1 lbs
Thickness30 mil

Product Details

TypeFloor Sign
ColorYellow
Self AdhesiveYes
PatternMessage
MaterialVinyl
Package Quantity1
Manufacturers Part NumberDirectionalArrowY24
Reflective TypeNon Reflective
ShapeCircle
BrandMighty Line

Warranty

Warranty1 yr