Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mighty Line

Model # :WBB3227962

MPN #: AngleY

Mighty Line® Floor Tape Angles, 2"W x 6"L, 50 Mil, Yellow, 100/Pack

Product Description
Yellow Mighty Line® Angles are 6" x 6" x 2", pack of 100. To apply, peel and stick the angle to a clean, dry surface of your floor. These angles are 50 Mil thick that does not leave a residue when removed. Mighty Line® Angles are used to keep pallets and machines organized. By assigning machines and pallets locations with these angles, you are creating a safer more efficient workspace. These angles have a beveled edge and are thick enough to withstand industrial wheel traffic. These angles have a limited 1 year warranty.

Features:
  • Withstands your most grueling warehouse traffic
  • Heavy-duty, Vinyl tape holds tight yet removes cleanly
  • Pre-Cut Angles Mark Pallet Locations, High Visibility
  • 5S Pallet Location Marking
  • 5S Pallet Organization, Warehouse Efficiency


PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Width2 in
Weight6 lbs
Thickness50 mil

Product Details

TypeFloor Tape Angles
ColorYellow
Self AdhesiveYes
PatternSolid
MaterialVinyl
Package Quantity100
Manufacturers Part NumberAngleY
Reflective TypeNon Reflective
ShapeL
BrandMighty Line

Warranty

Warranty1 yr