Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228258

MPN #: 2RYLUMCTR

Mighty Line® Vinyl Safety Floor Tape, 2"W x 100'L, 50 Mil, Glow/Yellow

Product Description
Glowing Mighty Line® Floor Tape is 2" Wide by 100' long. This tape contains a glowing center strip that charges via your lights and emits light during a power failure. This tape is to be used to highlight the path to an exit. This tape is 50 Mil thick and does not leave residue during removal. This tape is patented.

Features:
  • Withstands your most grueling warehouse traffic
  • Heavy-duty, Vinyl Glow in the Dark floor tape holds tight yet removes cleanly, glows exit paths in emergency power outages
  • Glow in the Dark
  • 5S Emergency Exit Marking


PRICE
$169.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100
Width2 in
Weight6 lbs
Thickness50 mil

Product Details

TypeSafety Floor Tape
ColorTan/Yellow
Self AdhesiveYes
PatternAlternating
MaterialVinyl
Package Quantity1
Manufacturers Part Number2RYLUMCTR
Reflective TypeNon Reflective
ShapeRectangle
BrandMighty Line

Warranty

Warranty3 yr