Features:
- Withstands your most grueling warehouse traffic
- Pre-cut directional arrows
- Directional Floor Marking for Forklift Traffic
- Forklift Path Direction Marking
- Extremely Durable 5S Aisleway Marking Arrows
Weights & Dimensions
| Length | 10 |
| Width | 15 in |
| Weight | 9 lbs |
| Thickness | 50 mil |
Product Details
| Type | Floor Tape Arrows |
| Color | Yellow |
| Self Adhesive | Yes |
| Pattern | Arrow |
| Material | Vinyl |
| Package Quantity | 20 |
| Manufacturers Part Number | Arrow15Y |
| Reflective Type | Non Reflective |
| Shape | Arrow |
| Brand | Mighty Line |