Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Florence

Model # :WBB2126498

MPN #: 4C06D-2PSS

Florence Versatile 4C Horizontal Mailbox 4C06D-2P, 23-1/4"H, 2 Parcel, Front Loading, Silver, USPS

Product Description
This STD-4C compliant USPS Approved Florence versatile™ parcel only mailbox unit includes 2 large parcel compartments that can be used in recessed wall-mounted mailbox applications and coordinates with the Florence 4C - 6 High Suite.

Florence 4C Pedestal Mount mailboxes, collection centers, and trash bins are the perfect solution to your private outdoor mail delivery needs.

Features
  • Superior strength, corrosion resistance, and exceptional durability for outdoor installations
  • Pedestal-mounted 4C mailboxes are not approved by the U.S. Postal Service at this time. For private mail delivery or other private applications at this time.
  • 4C Pedestal-mount mailboxes include the 4C mailbox, and the cabinet + pedestal
  • 4C Mailbox and Pedestal cabinet shipped together for ease of installation and security during transportation
  • 4C Pedestal stand heights ensure installed height of private Pedestal Unit matches the installation specifications used on our USPS approved wall mount 4C mailboxes
  • (2) 20-1/2"H parcel lockers
  • Please note that this item is custom made and not returnable
PRICE
$1,129.00

1
1
Ships in 38 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31-9/16 in
Depth17 in
Height23-1/4 in
Weight53 lbs
Door High Units (Total Height)6 Door H (23-1/2")
Parcel Box Dimensions (W x D x H)12" x 15" x 20-1/2"

Product Details

Assembly RequiredNo
Lock TypeCam-Lock with Hook
TypeFront Loading Master Access
ColorSilver
StyleHorizontal, Double Column
Mounting LocationRecessed Wall Mounted
MaterialAluminum
Package Quantity1
Manufacturers Part Number4C06D-2PSS
Number of Parcel Boxes2
Access TypeUSPS
BrandFlorence

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUSPS-STD-4C+ for New Construction