Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122646

MPN #: 2141

Dynarex Fluid Resistant Isolation Gowns, Universal, Large, Yellow, 50 Pcs

Product Description
Dynarex Isolation Gowns are professional-grade, disposable garments designed to provide effective protection from germs and cross-contamination. These full-coverage gowns are constructed from lightweight, breathable material and feature sewn seams and extra-long waist ties that can be secured in the front of the body.

Features:
  • Constructed from non-woven material
  • Gowns feature elastic cuffs, sewn seams, and extra-long waist ties
  • Full-coverage and universally sized
  • Individually wrapped
  • Disposable
  • Fluid-resistant (2141) and impervious, poly-coated material (2144-2148) available
  • CPE/Thumb Loop (2140) comes in a perforated box for convenient dispensing
  • Not made with natural rubber latex


PRICE
$54.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45-1/4 in
Width53-15/16 in
SizeL

Product Details

TypeIsolation Gown
ColorYellow
Sleeve TypeLong Sleeve
Closure TypeWaist Tie
Storage Temperature Range59F - 86F
MaterialNon-Woven
SterileNo
Package Quantity50
DescriptionUniversal Fluid Resistant Gowns
BrandDynarex