Laminated Polypropylene Isolation Gown, Rear Entry W/ XLong Ties, White, One Size, 50/Case
Write a Review
|
Questions & Answers (0)
Product Description
Laminated Polypropylene Isolation Gown, Rear Entry with Extra Long Ties, White, One Size, 50/Case
Polyethylene laminated polypropylene has the added benefit of a solid sheet of polyethylene bonded to the surface providing protection where liquid splash is a concern. Great for pesticide spraying, asbestos, mold remediation, painting, light acid splash protection, and any wet general maintenance areas. An economical solution for light non hazardous splash protection.
Polyethylene laminated polypropylene has the added benefit of a solid sheet of polyethylene bonded to the surface providing protection where liquid splash is a concern. Great for pesticide spraying, asbestos, mold remediation, painting, light acid splash protection, and any wet general maintenance areas. An economical solution for light non hazardous splash protection.
PRICE
$169.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 in |
| Width | 57 in |
| Size | One Size |
| Fabric Weight | 35 Grams |
Product Details
| Type | Isolation Gown |
| Color | White |
| Wrists | Elastic |
| Sleeve Type | Long Sleeve |
| Style | Rear Entry with Extra Long Ties |
| Closure Type | Rear Tie |
| Material | Laminated Polypropylene |
| Description | Laminated Rear Entry Isolation Gown with Extra Long Ties |
| Package Quantity | 50 |
| Manufacturers Part Number | ISO-NWP |
| Primary Use | Laboratory |
| Brand | Keystone |