Polypropylene Isolation Gown, Rear Entry, Extra Long Ties, Yellow, One Size, 50/Case
Write a Review
|
Questions & Answers (0)
Product Description
Polypropylene isolation gown that is a light weight breathable fabric that provides economical protection. It is the best low cost solution to protect workers against dry particulates, dirt and grime.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 in |
| Width | 57 in |
| Size | One Size |
| Fabric Weight | 30 Grams |
Product Details
| Type | Isolation Gown |
| Color | Yellow |
| Wrists | Elastic |
| Sleeve Type | Long Sleeve |
| Style | Rear Entry with Extra Long Ties |
| Closure Type | Rear Tie |
| Material | Polypropylene |
| Description | Rear Entry Isolation Gown with Extra Long Ties |
| Package Quantity | 50 |
| Manufacturers Part Number | ISO-NW-Yellow |
| Primary Use | Laboratory |
| Brand | Keystone |