Fluorosilicone 70A O-Ring-Dash 116-Quantity of 5
Write a Review
|
Questions & Answers (0)
Product Description
Fluorosilicone is a combination of fluoroelastomer and silicone which results in an excellent material for fuels, chemicals, and oils with excellent high and low temperature resistance.
PRICE
$13.75
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Cross Section | 3/32" |
| Outside Dimension (Actual) | 0.943" |
| Inside Dimensions | 3/4" |
| Inch/Metric | Inch |
| Outside Dimension | 15/16" |
Product Details
| Dash Size | 116 |
| Color | Blue |
| Durometer | 70A |
| Temperature Range | -80 to 400 () °F |
| Cross Section Shape | Round |
| Material | Fluorosilicone |
| Hardness | Standard |
| Package Quantity | 5 |
| Manufacturers Part Number | ZUSAFLS70116 |
| Grade | Standard |
| Brand | USA Sealing |