Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3183358

MPN #: F89358WW

Valley Craft Flush Door Deluxe Electronic Locking Cabinet, All-Welded, 36"W x 24"D x 78"H, White

Product Description
Valley Craft's® 36 x 24 x 78" Deluxe Electronic Locking Cabinets provide users peace of mind by allowing them to secure tools and other valuables without the need for a physical key. Premium Digilock® technology with a thick 1/2" steel deadbolt is combined with fully welded heavy duty 14 gauge steel to ensure these cabinets are built to last. This cabinet makes protecting, storing and finding your tools, parts and other supplies simple.

Louvered bin brackets run the full-length of the interior of the doors and are used to hang plastic storage bins for convenient access to parts and supplies. Shelves are 18" deep to allow room for bins on doors to be unobstructed when closed. (3) Included shelves easily adjust on 7-3/8" increments, and have a 1,000 lb. capacity each. (4) leveling feet come included and help ensure balance and stability when used on uneven surfaces. Doors utilize premium full length piano hinges to maximize the stability, durability, and longevity of the cabinet. The strategically designed 3-point locking system helps keep supplies, inventory and other valuables clean and secure. A programming bypass/master key is included. Additional accessories are sold separately.

Premium textured powder coat paint finish in white. Products are shipped fully assembled, and made in the U.S.A.

Features:
  • Organize and easily access your supplies
  • Keyless entry using premium secure Digilock® technology
  • Controlled access with customized entry code
  • Accessory options include: storage bins, shelves, and drawer kits (sold separately)


PRICE
$1,899.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height78 in
Weight306 lbs
Gauge14 ga

Product Details

Shelf Capacity1000 lbs
Number of Adjustable Shelves3
ColorWhite
Door TypeSolid Flush Door
Handle TypeSteel Three Point Locking
Number of BinsNo Bin
StyleDoors: Louvered Panels; Interior: Shelves
Louvered PanelsDoors
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part NumberF89358WW
Number of Fixed Shelves1
Base TypeFrame
Number of Interior Shelves4
BrandValley Craft

Warranty

Warranty1 yr