Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3181893

MPN #: F89100

Valley Craft® Deep Door Storage Bin Cabinet, All-Welded, 48"W x 24"D x 78"H, Gray

Product Description
Valley Craft's® 48 x 24 x 78" Deep Door Bin & Shelf Cabinets are the perfect solution to keep your items organized, clean, and secure. 4" deep door design provides additional convenient storage and improved durability. The heavy duty 14 gauge steel construction is fully welded and built to last. This cabinet makes protecting, storing and finding your tools, parts and other supplies simple.

This shelf only style cabinet has louvered bin brackets on the lower half of the door. These louvers are used to easily hang plastic storage bins for convenient and organized access to parts and supplies. (4) 18" deep interior shelves are included, easily adjustable on 7 3/8" increments, and with a 1,000 lb. capacity each. (6) 4" deep door shelves are included, easily adjustable on 4" increments, and with a 100 lb. capacity each. The convenient handle with 3-point locking system helps keep supplies, inventory and other valuables secure (keys included). Additional accessories are sold separately.

Premium powder coat paint finish in gray. Products are shipped fully assembled, and made in the U.S.A.

Features:
  • Robust pin hinge doors provide durability and strength
  • Accessory options include: storage bins, interior shelves, door shelves, and drawer kits (select models, sold separately)


PRICE
$1,899.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height78 in
Weight410 lbs
Gauge14 ga

Product Details

Assembly RequiredNo
Number of Adjustable Shelves10
Door TypeSolid Deep Door
Number of BinsNo Bin
Number of Shelves13
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberF89100
BrandValley Craft
TypeStorage Cabinet
Shelf Capacity1000 lbs
ColorGray
Handle TypeSteel Three Point Locking
StyleDoors: Louvered Panels, Shelves; Interior: Shelves
Louvered PanelsDoors
Package Quantity1
Number of Fixed Shelves3
Base TypeLeveling Feet
Number of Interior Shelves5

Warranty

Warranty1 yr