Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3183367

MPN #: F85881A4

Valley Craft Flush Door Pegboard Storage Cabinet, Shelf Only, All-Welded, 48"W x 24"D x 78"H, Gray

Product Description
Valley Craft's® 48 x 24 x 78" Multi-use Pegboard Cabinet (Tool) for applicable option is the ultimate tool and accessibility cabinet by optimizing the ease of storing, organizing, and accessing your everyday tools. This heavy duty 14 gauge cabinet utilizes shelving and pegboard panels to efficiently store a variety of material, supplies, and tools.

The included pegboard panels are fully welded and compatible with all circle pegboard hooks. (4) 18" deep shelves are included, easily adjustable on 7-3/8" increments, and with a 1,000 lb. capacity each. Doors utilize premium full length piano hinges to maximize the stability, durability, and longevity of the cabinet. The convenient handle with 3-point locking system helps keep supplies, inventory and other valuables secure (keys included). Additional accessories are sold separately.

Premium powder coat paint finish in gray. Products are shipped fully assembled, and made in the U.S.A.

Features:
  • Combined storage utilizing shelves and pegboards
  • Pegboard on full-length of doors
  • Accessory options include: shelves and drawer kits (sold separately)


PRICE
$1,849.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height78 in
Weight405 lbs
Gauge14 ga

Product Details

Shelf Capacity1000 lbs
Number of Adjustable Shelves4
ColorGray
Door TypeSolid Flush Door
Handle TypeSteel Three Point Locking
Number of BinsNo Bin
StyleDoors: Pegboard; Interior: Shelves
Louvered PanelsNo Louvered Panel
Number of Shelves5
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part NumberF85881A4
Number of Fixed Shelves1
Base TypeFrame
Number of Interior Shelves5
BrandValley Craft

Warranty

Warranty1 yr