- Protecting, storing, and organizing valuable tools and supplies is made simple
- Keep valuable items clean and secure
- Organize and easily access your supplies
- Reinforced box-formed shelves improve durability
- Heavy duty 14 gauge steel construction, fully welded and a zinc plated handle
- (4) 22" deep shelves included, easily adjustable on 7-3/8" increments
- 1,000 lb. capacity per shelf
- Handle with 3-point locking system keeps items secure, key included
- Full piano hinge doors improve stability and durability
- 36"W x 24"D x 72"H
- Premium powder coat paint finish in Gray
- Additional accessories are sold separately.
- Ships fully assembled, ready to use
- Made in the U.S.A.
Valley Craft® Heavy Duty Shelf Cabinet, 14 Gauge, 36"W x 24"D x 72"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,659.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 275 lbs |
| Gauge | 14 ga |
Product Details
| Lock Type | Keyed Lock |
| Type | Storage Cabinet |
| Shelf Capacity | 1000 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Door Type | Solid |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | F89780A7 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |