Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3183308

MPN #: F89112

Valley Craft Flush Door Storage Bin Cabinet, 192 Bins, All-Welded, 72"W x 24"D x 84"H, Gray

Product Description
Valley Craft's® 72 x 24 x 84" Bin & Shelf Cabinets are the perfect solution to keep your items organized, clean, and secure. The heavy duty 14 gauge steel construction has a fully welded design that is built to last. This cabinet makes protecting, storing and finding your tools, parts and other supplies simple.

This door bins style cabinet has louvered bin brackets on the full-length of the door. These louvers are used to easily hang plastic storage bins for convenient and organized access to parts and supplies. 192 bins are included: 192 XS for the doors. (4) Shelves are included, easily adjustable on 7-3/8" increments, and with a 1,000 lb. capacity each. Shelves are 18" deep to allow room for bins on doors to be unobstructed when closed. Doors utilize premium full length piano hinges to maximize the stability, durability, and longevity of the cabinet. The convenient handle with 3-point locking system helps keep supplies, inventory and other valuables secure (keys included). Additional accessories are sold separately.

Premium powder coat paint finish in gray. Products are shipped fully assembled, and made in the U.S.A.

Features:
  • 6" Raised reinforced steel legs
  • Accessory options include: storage bins and shelves (sold separately)


PRICE
$2,915.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth24 in
Height84 in
Weight657 lbs
Gauge14 ga

Product Details

Shelf Capacity1000 lbs
Number of Adjustable Shelves4
ColorGray/Yellow
Door TypeSolid Flush Door
Handle TypeSteel Three Point Locking
Number of Bins192
StyleDoors: Bins, Louvered Panels; Interior: Shelves
Louvered PanelsDoors
Number of Shelves5
MaterialSteel
Construction TypeAll-Welded
Bin ColorYellow
Package Quantity1
Manufacturers Part NumberF89112
Bin MaterialPolypropylene
Number of Fixed Shelves1
Base TypeLegs
BrandValley Craft

Warranty

Warranty1 yr