Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919487

MPN #: FM0808

Buyers Flush-Face Coupler, Fm0808, 1/2" Npt Port, Male Plug - Min Qty 2

Product Description
  • Push to connect design, no need to retract the sleeve to connect
  • Locking sleeve standard on all sizes to prevent accidental disconnection during operation
  • 5,000 PSI rating and a 4 to 1 safety factor
  • Very minimal spillage upon disconnection
  • No air inclusion upon connection
  • Comparable to Parker®, Faster®, Holmbury, Safeway®
  • A push on "toilet seat" style dust protector for the coupler side helps keep contaminants from entering the hydraulic system
  • Manufactured to ISO 16028 specifications Note: The standard "FF" series couplings are NOT designed to connect or disconnect under pressure even though you are able to connect the plug into the coupler with up to 200 lbs. of residual pressure


  • PRICE
    $44.95

    Min. purchase quantity is 2
    2
    2
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight0.7 lbs

    Product Details

    Manufacturers Part NumberFM0808
    Port NPT1/2"
    DescriptionMale Plug
    BrandBuyers Products