Buyers Wing Type Quick Detach Hydraulic Coupler, QDWC242, 1-1/2" NPT Coupler, 100 Flow GPM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Flow | 100 gal/min |
| Material | Solid Brass |
| Port Size & Type | 1-1/2" NPT |
| Description | Wing Coupler Female End |
| Manufacturers Part Number | QDWC242 |
| Brand | Buyers Products |