Couplings
Brand
Material
Price
Related Products
Push to connect design, no need to retract the sleeve to connect Locking sleeve standard on all sizes to prevent accidental disconnection during operation 5,000 PSI rating and a 4 to 1 safety factor Very minimal spillage upon disconnection No air inclusion upon connection Comparable to Parker®, Faster®, Holmbury, Safeway® A push on "toilet seat" style dust protector for the coupler side helps keep contaminants from entering the hydraulic system Manufactured to ISO 16028 specifications Note: The standard "FF" series couplings are NOT designed to connect or disconnect under pressure even ...
Buyers Wing Type Quick Detach Hydraulic Coupler, QDDC201, 1-1/4" NPT Coupler, Dust Cap W/Chain Solid Brass Ductile iron wing sections
Push to connect design, no need to retract the sleeve to connect Locking sleeve standard on all sizes to prevent accidental disconnection during operation 5,000 PSI rating and a 4 to 1 safety factor Very minimal spillage upon disconnection No air inclusion upon connection Comparable to Parker®, Faster®, Holmbury, Safeway® A push on "toilet seat" style dust protector for the coupler side helps keep contaminants from entering the hydraulic system Manufactured to ISO 16028 specifications Note: The standard "FF" series couplings are NOT designed to connect or disconnect under pressure even ...
Stucchi 10,000 PSI Hydraulic Jack Quick Coupling, 1/4 Inch Female NPT Thread x 1/4 Inch Male Nipple - ST-800201009 Stucchi's IVHP Thread-To-Connect Series Coupler are for high pressure application such as 10,000 PSI Hydraulic jack hose assemblies. Stucchi IVHP coupler have a higher burst pressure than competitors for greater safety. Features: Threaded sleeve for connection/disconnection Fabricated with hardened steel and nitrile seals Interchanges with Enerpac and Parker Hydraulic Jack hose couplers
Ryco Hydraulic Jack Hose Assembly 1/4 In X 180 In 10K PSI 1/4 M+M NPT, Isobaric Braid - TJ24D-180.00-20902090-0404 For hydraulic jack applications requiring a lightweight hose with a small outside diameter. Jack hose assemblies are designed for use in heavy duty application on portable cylinders, rams and pumps. Features: Spring Guards attached on both ends Interchanges with Enerpac and Parker Hydraulic Jack hose couplers Meets Material Handling Institute specification IJ 100 (July 1979)