Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RYCO

Model # :WBB2385174

MPN #: TJ24D-180.00-20902090-0404

Ryco Hydraulic Jack Hose Assembly 1/4 In X 180 In 10K PSI 1/4 M+M NPT, Isobaric Braid

Product Description
Ryco Hydraulic Jack Hose Assembly 1/4 In X 180 In 10K PSI 1/4 M+M NPT, Isobaric Braid - TJ24D-180.00-20902090-0404

For hydraulic jack applications requiring a lightweight hose with a small outside diameter. Jack hose assemblies are designed for use in heavy duty application on portable cylinders, rams and pumps.

Features:
  • Spring Guards attached on both ends
  • Interchanges with Enerpac and Parker Hydraulic Jack hose couplers
  • Meets Material Handling Institute specification IJ 100 (July 1979)


PRICE
$179.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Bend Radius3.9 in
Hose Inside Diameter1/4 in
Hose Outside Diameter.59 in

Product Details

StyleRYCO Hydraulic Jack Hose Assembly
MaterialSynthetic Rubber With Two wire Braids
Min Burst Pressure25,000 PSI psi
Temperature Rating-40°F to 250°F
Working Pressure Rating10,000 PSI psi
Manufacturers Part NumberTJ24D-180.00-20902090-0404
BrandRYCO

Compliance & Certifications

CertificationsIJ 100 (JULY 1979)