Winco PSBW-1W Shell Bowl, 20 oz, White, Plastic - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Shell Bowls, 20 Oz. Pearl.
PRICE
$99.60 Sold in packages of 12 / $8.30 ea
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Depth | 6 in |
| Height | 4-1/4 in |
Product Details
| Type | Shell Bowl, |
| Capacity | 20 oz |
| Material | Plastic |
| Package Quantity | 12 |
| Description | Shell Bowl |
| Color | White |
| Manufacturers Part Number | PSBW-1W |
| Brand | Winco |