LabExact® Fluted Grade CFP2 8um Qualitative Cellulose Filter Paper, 18.5cm, 100/PK
Write a Review
|
Questions & Answers (0)
Product Description
Fluted cellulose filter paper delivers reliable, high-efficiency filtration for demanding industrial and laboratory applications. The fluted structure increases effective surface area, improving flow rates while maintaining excellent particle retention. Made from high-purity cellulose fibers, it provides consistent porosity, strong wet strength, and low extractables for dependable performance. Ideal for liquid clarification, air filtration, and process filtration, fluted cellulose media supports longer service life and reduced pressure drop. Its uniform flute geometry promotes even loading, minimizing channeling and maximizing throughput. Easy to pleat, convert, and integrate into cartridges or panels, this versatile filter paper helps optimize system efficiency, lower operating costs, and ensure repeatable results across a wide range of filtration challenges in modern manufacturing, chemical, and environmental processing operations worldwide.
PRICE
$64.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 8um |
| Diameter | 18.5 CM |
Product Details
| Type | Cellulose Filter Papers |
| Material | Cellulose |
| Sterile | No |
| Package Quantity | 100 |
| Description | Grade CFP4 |
| Color | White |
| Manufacturers Part Number | LE-CFP2F-185 |
| Grade | CFP4 |
| Retention | 8 |
| Brand | LabExact |