LabExact® Grade CFP41 20um Qualitative Cellulose Filter Paper, 4.7cm, 100/PK
Write a Review
|
Questions & Answers (0)
Product Description
Very fast flow rates and loose retention characteristics make this grade ideal for initial separation of gelatinous precipitates.
Diameters up to 18.5cm are packaged in a convenient dispenser box which stores and dispenses product easily for lab bench or shelf storage. Helps keep product free of debris and damage during use.
Diameters up to 18.5cm are packaged in a convenient dispenser box which stores and dispenses product easily for lab bench or shelf storage. Helps keep product free of debris and damage during use.
PRICE
$11.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 20um |
| Diameter | 4.7 CM |
Product Details
| Type | Cellulose Filter Papers |
| Material | Cellulose |
| Sterile | No |
| Package Quantity | 100 |
| Description | Grade CFP41 |
| Color | White |
| Manufacturers Part Number | LE-CFP41-047 |
| Grade | CFP41 |
| Retention | 20 |
| Brand | LabExact |