Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Hoffmaster

Model # :WBB567587

MPN #: HFM 610740

Hoffmaster HFM 610740 - Fluted Hot Dog Trays, Heavy Weight Paper, 6"W X 2"D X 2"H, White, 3,000 ct

Product Description
Fluted Hot Dog Trays, 6w X 2d X 2h, White

Features:

  • Convenient paper hot dog trays enable quick and easy service
  • Closed ends help keep food and condiments contained
  • AOK K-Parve certification.Number of Compartments [Nom]:1;Food Container Type:Basket;Height [Nom]:2 in;Depth [Nom]:2 in.

PROMOTIONAL PRICE
$81.90

was $88.95
Save $7.05 (8%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width2 in
Height2 in
Weight10 lbs
Size1 Hot Dog and Bun

Product Details

TypeTray
ColorWhite
Capacity1 Hot Dog & Bun
MaterialHeavy Weight Paper
DescriptionFluted Hot Dog Trays
Package Quantity3000/Carton
Manufacturers Part NumberHFM 610740
BrandHoffmaster

Compliance & Certifications

CertificationsKosher