Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Pactiv Evergreen

Model # :WBB3130909

MPN #: 0TF117S00000

Pactiv Evergreen™ Supermarket Tray, White, Pack of 1000

Product Description

Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling. Designed for in-store use for hand wrapping or wrapping on low tension machines.

PRICE
$99.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-5/16 in
Depth4-13/16 in
Height5/8 in
Size8-5/16 x 4-13/16 x 5/8
Dimensions8-5/16 x 4-13/16 x 5/8 in

Product Details

TypeTray
ColorWhite
Made in the USAYes
Number of Compartments1
Package Quantity1000
Manufacturers Part Number0TF117S00000
ShapeRectangle
BrandPactiv Evergreen