Sturdy trays are lightweight, yet strong enough to hold up under tough meals. Perfect for fast food, cafeteria and employee foodservice. The different compartments allow for easy portion control. Rigid construction stands up to rugged handling. These attractive trays will also eliminate dishwashing and present a cost-effective alternative to expensive permanentware.
Pactiv Evergreen Foam School Tray w/ 6 Compartment, White, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$87.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 in |
| Width | 8-1/2 in |
| Depth | 1-1/4 in |
| Height | 11-1/2 in |
| Size | 11-1/2 x 8-1/2 |
Product Details
| Type | Tray |
| Color | White |
| Made in the USA | Yes |
| Number of Compartments | 6 |
| Package Quantity | 500 |
| Manufacturers Part Number | 0TH10601SGBX |
| Shape | Rectangle |
| Brand | Pactiv Evergreen |