Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
North Slope Chillers

Model # :WBB2273245

MPN #: FLUX05

Flux Wrap Cooling Jacket System w/ Insulation Wrap, Tubing & Connectors for 5 Gallon Bucket

Product Description
Flux Wrap Cooling Jacket System w/Insulation Wrap, Tubing & Connectors - 5 Gallon Bucket

Flux wrap by North Slope Chillers 5-gallon flux wrap bucket jacket w/additional insulation wrap. Flux wrap products make it easy and cost-effective to cool various applications like industrial products, food products, chemicals, spray foam, coatings, adhesives, fermentation systems, manufacturing materials, construction materials, electric motors, etc. Flux wrap can chill a wide range of materials in buckets, drums, IBC totes, tanks and all manner of vessels even when a heat exchanger is not currently present. Flux wraps allow chilling to be applied to many vessels that were previously not able to be chilled or in situations that previously were not financially feasible. Then simply change the temperature of the fluid, and you have an effective medium for heating. Flux wrap is a versatile fluid temperature control solution. Wrap the cooling jacket around your 5-gallon bucket, connect the hoses on the cooling jacket to the Inlet Valve on your industrial Chiller. Wrap the white vinyl 1/2 inch insulation blanket around the flux wrap when operating to help with performance. Plug your industrial Chiller in and chill your application, that is all there is to it. The Chiller circulates the hot or cold fluid through the flux wrap jacket and either warms or cools the contents of your 5-gallon bucket container. With a flux wrap jacket, you can efficiently regulate temperature-sensitive material under both regular and hot conditions.

Key Features
  • Offers full coverage cooling of your 5-gallon bucket or pail.
  • Proprietary multi-channel fluid path allows maximum flow with minimal pressure.
  • Elastic strap design ensures good thermal conductivity between the flux wrap jacket and your bucket.
  • Flux wrap jacket conforms to your 5-gallon bucket to maintain thermal contact over uneven surfaces.
  • Includes insulated wrap for thermal control and to reduce condensation.
  • Flux Wrap jackets are a versatile fluid temperature control solution.
  • Recommended Cooling Fluids: water, propylene glycol/water mix, or ethylene glycol/water mix.


PRICE
$519.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38 in
Width8-1/4 in
Weight11 lbs
Thickness6 in

Product Details

MaterialNylon
ColorBlue
Manufacturers Part NumberFLUX05
Cooling FluidsWater, Propylene Glycol/Water, Ethylene Glycol/Water
For Use With5 Gallon Tank
BrandNorth Slope Chillers

Warranty

Warranty1 yr