Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hughes

Model # :WBB3143468

MPN #: 16GFEW-BLKT-HT

Hughes® Gravity Fed Eyewash Heated Jacket For 16 Gallon Capacity, 120V Plug

Product Description
A 120V heated jacket is the perfect accessory to maintain a tepid temperature within the gravity fed eye wash station. The jacket be used in a cold or warm climate, it's simple to put on or take off the eye wash station. This heated, insulated jacket is the perfect accessory to maintain ANSI compliant tepid water in operating temperatures up to -31°F (-35° C). Quickly fits over Hughes® model 16GFEW, 16-gallon eye wash station. Trace tape heated design with 120V, 60/50Hz electrical requirement includes 10 ft. power cord with UL listed, CSA certified GFCI plug. The jacket can be used in cold or warm climates, and it's simple to put on or take off the eye wash station. Eyewash sold separately.

Features:
  • UL approved thermostat controls the temperature and provides overheat protection
  • Freeze protected up to -30°F (-34° C), maintained temperature is 68° - 77°F (20° - 25°C)
  • Insulated jacket helps maintain tepid water in warm climates
  • Quickly installed on the eyewash, using hook and loop fasteners and drawstrings
  • Eyewash easily activated by pulling on the black activation arm down to the open position
  • Material : PVC coated polyester


PRICE
$3,073.79

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width5 in
Height21 in
Weight13 lbs

Product Details

TypeHeated Jacket
ColorGray
For Use With16GFEW
Mounting LocationWall Mount
Capacity16 gal
MaterialPVC, Polyester
DescriptionGravity Fed Eyewash Heated Jacket
Manufacturers Part Number16GFEW-BLKT-HT
BrandHughes

Warranty

Warranty1 yr